ANTIMICROB OPEN SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTIMICROB OPEN SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA451C18PL-AM
  • Mfr. Model # A451C18PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 121.0 lbs

Technical Specs

  • Depth 18"
  • Colour Platinum - Antimicrobial
  • Finish Powder Coated
  • Gauge 22 Gauge Shelf
  • Height 87"
  • Includes (11) Shelves, (3) Posts, (44) Clips, (1) Pair of Side Sway Braces, (1) Pair of Back Sway Braces
  • Number of Shelves 11
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Width 18"
  • Standards Medium-Duty
  • Shelf Capacity 500 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list