Skip Content
ANTIMICROB OPEN SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB OPEN SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA4513-24PL-AM
  • Mfr. Model # A4513-24PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Colour Platinum - Antimicrobial
  • Gauge 22 Gauge Shelf
  • Finish Powder Coated
  • Depth 24"
  • Height 87"
  • Includes (8) Shelves, (3) Posts, (32) Clips, (1) Pair of Side Sway Braces, (1) Pair of Back Sway Braces
  • Number of Shelves 8
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Shelf Capacity 500 lbs.
  • Width 24"
  • Standards Medium-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list