Skip Content
ANTIMICROB HDPE LOCKER ZTIER 3WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANTIMICROB HDPE LOCKER ZTIER 3WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALMSPL3282ZA-WE
  • Mfr. Model # MSPL3282ZA-WE
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 191.0 lbs

Technical Specs

  • Colour White Body and Doors
  • Handle Type Finger Pull
  • Includes Number Plate and Partial Shelf
  • Item Wardrobe Locker
  • Material HDPE Plastic
  • Overall Depth 18"
  • Overall Width 36"
  • Overall Height 72"
  • Lock Type Not Included
  • Hooks per Opening MSPL3282-ZA-WE
  • Tier Z-Tier
  • Legs
  • Opening Depth 17"
  • Opening Height 47"
  • Opening Width 11-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide
  • Locker Door Type Solid
  • Finish Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list