Skip Content
ANTIMICROB HDPE LOCKER 2TIER 3WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANTIMICROB HDPE LOCKER 2TIER 3WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALMSPL3282-2A-WE
  • Mfr. Model # MSPL3282-2A-WE
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 176.0 lbs

Technical Specs

  • Colour White Body and Doors
  • Handle Type Finger Pull
  • Item Wardrobe Locker
  • Includes Number Plate and Partial Shelf
  • Material HDPE Plastic
  • Overall Height 72"
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Width 36"
  • Tier Double Tier
  • Legs
  • Opening Height 35-3/8"
  • Hooks per Opening 2 Single, 1 Double
  • Opening Width 11-1/4"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide
  • Locker Door Type Solid
  • Finish Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list