Skip Content
ANTIMICROB HDPE LOCKER 2TIER 1WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB HDPE LOCKER 2TIER 1WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALMSPL1282-2A-WE
  • Mfr. Model # MSPL1282-2A-WE
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Colour White Body and Doors
  • Handle Type Finger Pull
  • Includes Number Plate and Partial Shelf
  • Item Wardrobe Locker
  • Material HDPE Plastic
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 72"
  • Tier Double Tier
  • Overall Width 12"
  • Hooks per Opening 2 Single, 1 Double
  • Legs None
  • Opening Height 35-3/8"
  • Opening Depth 17"
  • Opening Width 11-1/4"
  • Assembled/Unassembled Assembled
  • Locker Door Type Solid
  • Locker Configuration (1) Wide
  • Finish Powder Coated
  • Green Certification or Other Recognition GREENGUARD Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List