Skip Content
ANTIMICROB COMBO CABINET VENTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTIMICROB COMBO CABINET VENTED

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL865C18EVA-PL-AM
  • Mfr. Model # 865C18EVA-PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2012
  • Shipping Weight 185.0 lbs

Product Details

3-pt. locking mechanism. 20-ga. body components and doors.16-ga. frames. Full door height continuous hinge. Please visit acklandsgrainger.com for other colour and sizing options. Types available are storage, wardrobe and combination cabinets.

Technical Specs

  • Finish Antimicrobial Powder Coated
  • Gauge 20
  • Includes (2) Keys, (1) Full Shelf, (3) Half Sheves, (1) Half Coat Rod
  • Item Combination
  • Material Steel
  • Cabinet Color Antimicrobial Light Gray
  • Shelf Capacity 250 lb.
  • Assembled/Unassembled Assembled
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 78"
  • Locking Cabinet Yes
  • Depth of Cabinet 18"
  • Locking Points 3 Points
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Combination
  • Cabinet Door Type Ventilated
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list