ANTIMICROB CLOSED SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTIMICROB CLOSED SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL472C24PL-AM
  • Mfr. Model # 472C24PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 241.0 lbs

Technical Specs

  • Colour Platinum - Antimicrobial
  • Depth 24"
  • Finish Powder Coated
  • Gauge 22 Gauge Shelf
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Height 87"
  • Includes (11) Shelves, (4) Posts, (44) Clips, (2) Side Panel Assys, (1) Back Panel Assy
  • Number of Shelves 11
  • Shelf Capacity 350 lbs.
  • Width 24"
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list