Skip Content
ANTIMICROB CLOSED SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB CLOSED SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL472C12PL-AM
  • Mfr. Model # 472C12PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 169.0 lbs

Technical Specs

  • Colour Platinum - Antimicrobial
  • Finish Powder Coated
  • Depth 12"
  • Gauge 22 Gauge Shelf
  • Height 87"
  • Includes (11) Shelves, (4) Posts, (44) Clips, (2) Side Panel Assys, (1) Back Panel Assy
  • Item Industrial Shelving
  • Number of Shelves 11
  • Material Cold Rolled Steel
  • Width 12"
  • Shelf Capacity 375 lbs.
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Starter
  • Shelving Style Closed

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List