Skip Content
ANTIMICROB CLOSED SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB CLOSED SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL4723-24PL-AM
  • Mfr. Model # 4723-24PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.0 lbs

Technical Specs

  • Gauge 22 Gauge Shelf
  • Finish Powder Coated
  • Colour Platinum - Antimicrobial
  • Depth 24"
  • Height 87"
  • Includes (8) Shelves, (4) Posts, (32) Clips, (2) Side Panel Assys, (1) Back Panel Assy
  • Number of Shelves 8
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Width 24"
  • Standards Medium-Duty
  • Shelf Capacity 350 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Closed
  • Shelving Type Starter
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list