ANTIMICROB CLOSED SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTIMICROB CLOSED SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL452C18PL-AM
  • Mfr. Model # 452C18PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Technical Specs

  • Depth 18"
  • Colour Platinum - Antimicrobial
  • Finish Powder Coated
  • Gauge 22 Gauge Shelf
  • Includes (11) Shelves, (4) Posts, (44) Clips, (2) Side Panel Assys, (1) Back Panel Assy
  • Height 87"
  • Item Industrial Shelving
  • Number of Shelves 11
  • Material Cold Rolled Steel
  • Width 18"
  • Shelf Capacity 500 lbs.
  • Standards Medium-Duty
  • Shelving Style Closed
  • Shelving Type Starter
  • Shelf Adjustments 1-1/2" Centers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list