ANTIMICROB CLOSED SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTIMICROB CLOSED SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL4523-24PL-AM
  • Mfr. Model # 4523-24PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 163.0 lbs

Technical Specs

  • Depth 24"
  • Colour Platinum - Antimicrobial
  • Height 87"
  • Finish Powder Coated
  • Gauge 22 Gauge Shelf
  • Includes (8) Shelves, (4) Posts, (32) Clips, (2) Side Panel Assys, (1) Back Panel Assy
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 4
  • Standards Medium-Duty
  • Width 24"
  • Shelf Capacity 500 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Closed
  • Shelving Type Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list