Skip Content
ANTIMICROB CLOSED SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB CLOSED SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL4523-18PL-AM
  • Mfr. Model # 4523-18PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 139.0 lbs

Technical Specs

  • Depth 18"
  • Colour Platinum - Antimicrobial
  • Gauge 22 Gauge Shelf
  • Finish Powder Coated
  • Height 87"
  • Includes (8) Shelves, (4) Posts, (32) Clips, (2) Side Panel Assys, (1) Back Panel Assy
  • Item Industrial Shelving
  • Number of Shelves 8
  • Width 18"
  • Shelf Adjustments 1-1/2" Centers
  • Standards Medium-Duty
  • Material Cold Rolled Steel
  • Shelf Capacity 500 lbs.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Starter
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list