Skip Content
ANTIMICROB CLOSED SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB CLOSED SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL4523-12PL-AM
  • Mfr. Model # 4523-12PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Platinum - Antimicrobial
  • Gauge 22 Gauge Shelf
  • Depth 12"
  • Height 87"
  • Includes (8) Shelves, (4) Posts, (32) Clips, (2) Side Panel Assys, (1) Back Panel Assy
  • Width 12"
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Number of Shelves 8
  • Shelf Adjustments 1-1/2" Centers
  • Shelf Capacity 500 lbs.
  • Standards Medium-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Starter
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list