Skip Content
ANTIMICROB CLOSED SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB CLOSED SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA472C24PL-AM
  • Mfr. Model # A472C24PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 219.0 lbs

Technical Specs

  • Colour Platinum - Antimicrobial
  • Depth 24"
  • Finish Powder Coated
  • Includes (11) Shelves, (3) Posts, (44) Clips, (1) Side Panel Assy, (1) Back Panel Assy
  • Gauge 22 Gauge Shelf
  • Height 87"
  • Item Industrial Shelving
  • Number of Shelves 11
  • Material Cold Rolled Steel
  • Width 24"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Standards Medium-Duty
  • Shelf Capacity 350 lbs.
  • Shelving Type Add-On
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List