Skip Content
ANTIMICROB CLOSED SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB CLOSED SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA472C12PL-AM
  • Mfr. Model # A472C12PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 154.0 lbs

Technical Specs

  • Colour Platinum - Antimicrobial
  • Depth 12"
  • Gauge 22 Gauge Shelf
  • Finish Powder Coated
  • Height 87"
  • Includes (11) Shelves, (3) Posts, (44) Clips, (1) Side Panel Assy, (1) Back Panel Assy
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 11
  • Standards Medium-Duty
  • Shelf Capacity 375 lbs.
  • Width 12"
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Add-On
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list