Skip Content
ANTIMICROB CLOSED SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB CLOSED SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA4523-18PL-AM
  • Mfr. Model # A4523-18PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Colour Platinum - Antimicrobial
  • Depth 18"
  • Finish Powder Coated
  • Gauge 22 Gauge Shelf
  • Height 87"
  • Item Industrial Shelving
  • Includes (8) Shelves, (3) Posts, (32) Clips, (1) Side Panel Assy, (1) Back Panel Assy
  • Material Cold Rolled Steel
  • Width 18"
  • Shelf Capacity 500 lbs.
  • Number of Shelves 8
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Closed
  • Shelving Type Add-On
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list