Skip Content
ANTIMICROB CABINET MOBILE VENTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB CABINET MOBILE VENTED

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL825S24EVMA-PLAM
  • Mfr. Model # 825S24EVMA-PLAM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 214.0 lbs

Technical Specs

  • Gauge 20 Gauge Body and Doors, 22 Gauge Shelves, 16 Gauge Frame
  • Finish Antimicrobial Powder Coat
  • Includes (2) Keys
  • Item Storage Cabinet
  • Material Cold Rolled Sheet Steel
  • Cabinet Color Antimicrobial Platinum
  • Shelf Capacity 250 lb.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 24"
  • Locking Points 3 Points
  • Height of Cabinet 84"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Shelving
  • Cabinet Door Type Ventilated
  • Casters Included Yes
  • Cabinet Strength Rating Commercial
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Caster Type (4) Swivel with Locks
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list