Discontinued with Replacement
ANTIFREEZE TESTER GLASS TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANTIFREEZE TESTER GLASS TYPE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1DXL8
  • Mfr. Model # 1DXL8
  • UNSPSC # 25174004
  • CATALOGUE PAGE # 3196
  • Shipping Weight 0.43 lbs
Suggested Replacement Product
ANTIFREEZE TESTER GLASS TYPE

Web Price : $7.36 / EACH

Product Details

Includes a built-in thermometer, complete with acid proof scale. Used to test all ethlyene glycol permanent solutions in order to determine the degree of coolant protection. It comes with an extra-long tip for greater reach to draw solution. Temperature compensating glass.

Technical Specs

  • Application Used to Test All Ethylene Glycol Permanent Solutions in Order to Determine the Degree of Coolant Protection, it Also Comes with an Extra Long Tip for Greater Reach to Draw Solution
  • Includes Built-In Thermometer, Complete with Acid Proof Scale
  • Type Temperature Compensating Glass
  • Used For All Vehicles
  • Item Antifreeze Tester
  • Operating Range -37 Degrees F - 129 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list