ANTIFREEZE TESTER DISC TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

ANTIFREEZE TESTER DISC TYPE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1DXL6
  • Mfr. Model # 1DXL6
  • UNSPSC # 25174004
  • CATALOGUE PAGE # 3196
  • Shipping Weight 0.41 lbs

Product Details

Test all permanent ethylene glycol antifreeze solutions. Tester has a number of floating discs that measures and indicates the degree of coolant protection. Tests both hot and cold coolant. Scales in celcius and fahrenheit.

Technical Specs

  • Item Antifreeze/Coolant Tester
  • Used For All Vehicles
  • Type Disc
  • Application Number of Floating Discs Measures the Degree of Coolant Protection, Tests Both Hot and Cold Coolant, Reads in Celsius and Fahrenheit
  • Operating Range -37 Degrees F - 129 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list