Skip Content
ANTIFREEZE MXD FLEET EL 50/50 1000L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIFREEZE MXD FLEET EL 50/50 1000L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD26-329-1000
  • Mfr. Model # 26-329-1000
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2972
  • Shipping Weight 25.0 lbs

Product Details

Fully compatible with IAT, HOAT, and OAT coolant technologies. Compatible with a wide range of engine coolant technologies including Asian, European, and North American using ASTM D1384, D2809, and D4340.

Technical Specs

  • Application Diesel Application
  • Colour Pale Yellow
  • Item Heavy Duty Mixed Fleet ELC 50/50 Premixed Antifreeze/Coolant
  • Package Quantity 1
  • Type 50/50 Premixed
  • Size 1000 L
  • pH 8.0 - 9.0
  • Viscosity Index 21 mPa-s (21 cP)
  • VOC Content 103.7%
  • Appearance Clear Viscous Liquid
  • Freezing Point (F) -34 Degrees F
  • Specific Gravity 1.065 - 1.085
  • Boiling Point (F) 264.2 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list