Skip Content
ANTIFREEZE DIESEL EXT LIFE 205L RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ANTIFREEZE DIESEL EXT LIFE 205L RD

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD26-739
  • Mfr. Model # 26-739
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2971
  • Shipping Weight 30.0 lbs

Product Details

OEM required extended life antifreeze/coolant. Hybrid technology, low silicate, phosphate and amine free. Meets the performance requirements of ASTM D-3306, D-6210, D-4656, D-5345, JIS K-2234, TMC RP 329, Detroit Diesel 7SE298, 93K217, CAT EC-1, MTL 5048, CID-A-A-52624 and Cummins. Red, 205 L.

Technical Specs

  • Flash Point (F) 232 Degrees F
  • Colour Red
  • Application Protects Coolant System Metals
  • Item Heavy Duty Diesel Extended Life
  • Package Quantity 1
  • Size 205 L
  • Appearance Clear Red Liquid
  • Type Concentrate
  • Freezing Point (F) -34 Degrees F
  • Boiling Point (F) 387.7 Degrees F
  • Specific Gravity 1.125 - 1.140
  • pH 7.5 - 8.6
  • Standards Japanese Standard JIS K2234
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List