Skip Content
ANTIFREEZE COOLANT LG LIFE 205L OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIFREEZE COOLANT LG LIFE 205L OR

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD26-379
  • Mfr. Model # 26-379
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2971
  • Shipping Weight 202.44 lbs

Product Details

Extended life universal engine antifreeze/coolant is compatible with General Motors Dexcool(TM) auto coolant and other extended life coolants. Suitable for all domestic/import gasoline/diesel engines. Silicate, borax and phosphate free. Orange, 205 L.

Technical Specs

  • Colour Orange
  • Flash Point (F) 232 Degrees F
  • Item Extended Life Antifreeze/Coolant
  • Package Quantity 1
  • pH 7.5 - 8.6
  • Size 205 L
  • Viscosity Index 18.86 mm2/s at 20 Degrees C, 21 mPa-s at 20 Degrees C
  • pH Value Solution
  • Appearance Clear Orange Liquid
  • Freezing Point (F) -34 Degrees F
  • Specific Gravity 1.120 - 1.140
  • Boiling Point (F) 387.7 Degrees F
  • Standards Japanese Standard JIS K2234
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List