Skip Content
ANTIFREEZE AIR BRAKE 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIFREEZE AIR BRAKE 3.78L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD15-264
  • Mfr. Model # 15-264
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2980
  • Shipping Weight 7.13 lbs

Product Details

Air brake anti-freeze. Helps guard air brake lines against freeze-up for complete winter protection. Use year round to absorb moisture, provide corrosion protection and reduce brake failure. Contains lubricants to minimize wear of valves and seals. Methanol based for fast results.

Technical Specs

  • Application Air Brake Anti-Freeze is Recommended for Use in the Vehicle's Evaporation Reservoir Tank or The Air Line Hose on the Supply Tank.
  • Colour Colourless
  • Flash Point (F) 51.8 Degrees F
  • Package Quantity 4
  • Item Air Brake Anti-Freeze
  • pH 7
  • VOC Content 100%
  • Size 3.78 L
  • Freezing Point (F) -144 Degrees F
  • Appearance Liquid
  • Boiling Point (F) 148.1 Degrees F

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List