ANTIFREEZE AIR BRAKE 1 LT BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTIFREEZE AIR BRAKE 1 LT BOTTLE

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD15-261
  • Mfr. Model # 15-261
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2980
  • Shipping Weight 0.91 lbs

Product Details

Air brake anti-freeze. Helps guard air brake lines against freeze-up for complete winter protection. Use year round to absorb moisture, provide corrosion protection and reduce brake failure. Contains lubricants to minimize wear of valves and seals. Methanol based for fast results.

Technical Specs

  • Application Air Brake Anti-Freeze is Recommended for Use in the Vehicle's Evaporation Reservoir Tank or The Air Line Hose on the Supply Tank.
  • Colour Colourless
  • Item Air Brake Anti-Freeze
  • Size 1 L
  • Flash Point (F) 51.8 Degrees F
  • Package Quantity 6
  • pH 7
  • Freezing Point (F) -144 Degrees F
  • Boiling Point (F) 148.1 Degrees F
  • Appearance Liquid
  • VOC Content 100%

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list