Skip Content
ANTIFATIGUE SOLES,WOMENS SIZE 4 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTIFATIGUE SOLES,WOMENS SIZE 4 TO

ERGOMATES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XTX6
  • Mfr. Model # 4XTX6
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Colour Black
  • Features Anti-Slip Sole
  • Item Antifatigue Soles
  • Size 4 to 6
  • Material EVA Foam, Rubber Blend, Brushed Nylon
  • Gender Women's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list