ANTIFATIGUE SOLES,MENS SIZE 10 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTIFATIGUE SOLES,MENS SIZE 10 TO 1

ERGOMATES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XTX9
  • Mfr. Model # 4XTX9
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.69 lbs

Technical Specs

  • Material EVA Foam, Rubber Blend, Brushed Nylon
  • Colour Black
  • Size 10 to 13
  • Item Antifatigue Soles
  • Features Anti-Slip Sole
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list