ANTIFATIGUE SOLES,BLACK,MENS 13 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTIFATIGUE SOLES,BLACK,MENS 13 TO

ERGOMATES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PPN3
  • Mfr. Model # 6PPN3
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Colour Black
  • Features Superior Anti-Slip Sole than Standard Eromate
  • Item Slip Resistant Antifatigue Soles
  • Gender Men's
  • Size 13 to 16
  • Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list