Skip Content
ANTIFATIGUE MAT,GREASE RESISTANT,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIFATIGUE MAT,GREASE RESISTANT,3

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UFC3
  • Mfr. Model # 3UFC3
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Anti-Fatigue Mat
  • Colour Black
  • Length 5 ft.
  • Width 3 ft.
  • Thickness 5/8"
  • Edges Beveled
  • Antifatigue Mat Item Antifatigue Mat
  • Standards ASTM D1056, ASTM D1667, ASTM D412, FMVSS302
  • Antimicrobial No
  • Mat Surface Pattern Square Grid
  • Mat Shape Rectangle
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl/Nitrile
  • Antifatigue Yes
  • Mat Backing Material Closed Cell Vinyl Nitrile Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list