Skip Content
ANTIFATIGUE MAT,3 X 10,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANTIFATIGUE MAT,3 X 10,PVC

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CKN5
  • Mfr. Model # 4CKN5
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • Colour Black
  • Item Anti-Fatigue Mat
  • Length 10 ft.
  • Thickness 1"
  • Edges -
  • Width 3 ft.
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Standards ASTM C-1028, ASTM D-2240, ASTM E-648
  • Mat Shape Rectangle
  • Mat Surface Pattern Drainage Holes
  • Antimicrobial No
  • Oil Resistant Yes
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Drainage Holes Per Sq. Ft. 18.0
  • Anti-Slip Surface Yes
  • Shape of Drainage Holes Circle
  • Welding Safe No
  • Mat Ramp Material Vinyl
  • Mat Backing Material Vinyl
  • Mat Surface Material Vinyl
  • Size of Drainage Holes 0.875" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list