Skip Content
ANTI-VIBRATION GLOVES,M,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANTI-VIBRATION GLOVES,M,BLACK,PR

VALEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LCA9
  • Mfr. Model # 3LCA9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Anti-Vibration Gloves
  • Features Mechanics Style
  • Size M
  • Colour Black
  • Cuff Shirred
  • Palm Material Amara/Polyester/Nylon
  • Back Material Amara/Polyester/Nylon
  • Palm Construction Amara/Polyester/Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Knuckle Padding Material Foam/Thermoplastic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list