Skip Content
ANTI-VIBRATION GLOVES,BLACK,XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANTI-VIBRATION GLOVES,BLACK,XL,PR

VALEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WH64
  • Mfr. Model # 9WH64
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour Black
  • Size XL
  • Item Anti-Vibration Gloves
  • Palm Material Split Cowhide Leather
  • Finger Style Fingerless
  • Cuff Elastic
  • Closure Type Hook and Loop
  • Knuckle Padding Material Foam/Thermoplastic Rubber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List