Skip Content
ANTI-VIBE, 1/2-13 X 2 IN,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTI-VIBE, 1/2-13 X 2 IN,STEEL

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TRD9
  • Mfr. Model # 4TRD9
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Finish Yellow Zinc
  • Height 3-3/4"
  • Includes Locking Nut
  • Item Leveling Mount
  • Thread Size 1/2"-13
  • Base Steel w/Anti-Vibration Pad
  • Load Capacity 1,000 lbs.
  • Construction Steel
  • Base Dia. 1-7/8"
  • Bolt Length 2"
  • Hex 3/4"
  • Leveling Mount Type Anti-Vibration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list