ANTI-VIBE, 1/2-13,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI-VIBE, 1/2-13,STEEL

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TRF2
  • Mfr. Model # 4TRF2
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Height 1-3/4"
  • Item Leveling Mount
  • Base Steel w/Anti-Vibration Pad
  • Finish Yellow Zinc
  • Includes Locking Nut
  • Thread Size 1/2"-13
  • Construction Steel
  • Load Capacity 500 lbs.
  • Base Dia. 1-7/8"
  • Bolt Length 2"
  • Leveling Mount Type Anti-Vibration
  • Hex 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list