Skip Content
ANTI-STATIC SHOVEL BLADE GR 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI-STATIC SHOVEL BLADE GR 20IN

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6895SS
  • Mfr. Model # 6895SS
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Green
  • Application For Spill Kits, Hazmat Response, Industrial Applications, Material Handling and Environmental Clean-up
  • Features Anti-static Agent in Blade, Disassembles For Storage With Locking Mechanism
  • Handle Type Cap
  • Item Industrial Shovel
  • Blade Type Square Point
  • Design Blade Only
  • Overall Length 20"
  • Handle Material Polypropylene
  • Blade Material Polypropylene
  • Type Non-sparking, Chemical/Corrosion Resistant
  • Blade Width 10-1/2"
  • Blade Length 14"
  • Working Temp. -22 To 176 Degrees F
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list