ANTI STATIC BAGS,5IN BY 8IN,2 MIL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI STATIC BAGS,5IN BY 8IN,2 MIL,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4ECV3
  • Mfr. Model # 4ECV3
  • UNSPSC # 24141507
  • CATALOGUE PAGE # 1269
  • Shipping Weight 0.69 lbs

Product Details

Anti Static Shielding Bags, Width 5 In., Length 8 In., Thickness 2 mil, Lead-free RoHS Compliant, Amino-free, Non-corrosive, Meets EIA-541 for Static Shielding Packaging

Technical Specs

  • Length 8"
  • Item Anti Static Shielding Bags
  • Width 5"
  • Thickness 2 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list