Skip Content
ANTI-STATIC BAG,W6XL8 IN,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTI-STATIC BAG,W6XL8 IN,PK 1000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CXL9
  • Mfr. Model # 5CXL9
  • UNSPSC # 24141507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.51 lbs

Technical Specs

  • Colour Pink
  • Length 8"
  • Item Reclosable Bag
  • Width 6"
  • Thickness 4 mil
  • Opening Size 6"
  • Depth 0
  • FDA Compliant No
  • Standards Amine Free
  • Bag Closure Type Zip Seal
  • Write on Surface No
  • Hang Hole No
  • Open/Reclosable Reclosable
  • Bag Package Configuration Flat Pack
  • Bag Material Low Density Polyethylene (LDPE)
  • Bag Features ESD
  • Bag Item Reclosable Poly Bag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list