ANTI-SPATTER TIP-DIP PROTEX 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ANTI-SPATTER TIP-DIP PROTEX 16OZ

ARCAIR

Sale Price : $207.72 / EACH

Offer ends 21 Sep 2019

Your Price :
$249.92 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC57-021-105
  • Mfr. Model # 57021105
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • Colour Blue
  • Container Type Jar
  • Item Anti-Spatter
  • Container Size 16 oz.
  • Temp. Range -40 to 120F
  • Application MIG gun nozzle anti-spatter is used when a welding MIG gun tip and nozzle are dipped into the anti-spatter to coat the tip and nozzle. This helps prevent welding spatter sticking to the tip and nozzle, thus avoiding costly nozzle cleanin
  • Series Arcair
  • Base Type Petroleum
  • Removes With Wipes clean or dissipates once heated
  • Propellant None
  • Net Weight 16 oz.
  • Flash Point 1000 Degrees F (538 Degrees C)
  • Form Gel

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list