Discontinued with Replacement
ANTI SPATTER SPRAY PROTEX EXTRA 7OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANTI SPATTER SPRAY PROTEX EXTRA 7OZ

ARCAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC53-007-500
  • Mfr. Model # 53-007-500
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs
Suggested Replacement Product
ANTI SPTR SPRAY PRTX XTR 24OZ 12/PK

Your Price: NA

Technical Specs

  • Colour Pink
  • Item Anti-Spatter
  • Container Type Bottle
  • Temp. Range -40 to 120F
  • Container Size 7 oz.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list