ANTI-SPATTER KIT,208 L,DRUM,WELDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANTI-SPATTER KIT,208 L,DRUM,WELDING

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT57D220K
  • Mfr. Model # 57D220K
  • UNSPSC # 23271801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 511.989 lbs

Technical Specs

  • Item Anti-Spatter Kit
  • Includes Anti-Spatter Solution Bag 208 L, (6) Refillable Bottles
  • Colour Milky White
  • Material Stainless Steel
  • Application Welding
  • Container Type Drum
  • Temp. Range 32 Degrees F - 208 Degrees F
  • Propellant Compressed Air
  • Container Size 208 L
  • Form Liquid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list