HT ANTI-SPATTER AF-WELD 208L/55GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HT ANTI-SPATTER AF-WELD 208L/55GAL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT57F058
  • Mfr. Model # 57F058
  • UNSPSC # 23271801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 496.035 lbs

Technical Specs

  • Application Welding
  • Container Type Drum
  • Item Anti-Spatter
  • Colour Milky White
  • Temp. Range 32 Degrees F - 208 Degrees F
  • Material Stainless Steel
  • Container Size 55 gal.
  • Net Weight 225 lbs.
  • Form Liquid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list