ANTI-SLIP BK.FLOOR COVERING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI-SLIP BK.FLOOR COVERING

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMAS5479-402
  • Mfr. Model # AS5479-402
  • UNSPSC # 31211602
  • CATALOGUE PAGE # 1543
  • Shipping Weight 14.11 lbs

Product Details

AS5400 is a single component, epoxy-based, anti-slip floor coating. This coating is designed for use on concrete floors, aisles, walkways, stairs, areas around machinery, or doorways subject to heavy foot or light vehicle traffic, black.

Technical Specs

  • Item Floor Coating
  • Dry Time - Light Traffic 24 hr.
  • Colour Black
  • Finish Flat, Textured, Anti-slip
  • Features Easy to Use, Single Component Epoxy Anti-Slip
  • For Use With Phenolic Roller Cover, Jiffler Mixer
  • Size 1 gal.
  • Base Type Epoxy
  • Coverage 40 - 50 sq.ft./gal.
  • Dry Time 24 hr.
  • Surface Concrete, Concrete or Metal Floors
  • Standards USDA
  • Exposure Conditions Interior/Exterior
  • Application Method Phenolic Core Roller
  • Dry Time Recoat 12 hr.
  • VOC Content Less Than 340 g/L
  • Dry Time Tack Free 12 hr.
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Resin Type Epoxy Ester

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list