ANTI SIPHON SLCK 8 IN THRU WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANTI SIPHON SLCK 8 IN THRU WALL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ATB3
  • Mfr. Model # 1ATB3
  • UNSPSC # 40141617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Product Details

Provide non-freezing water supply in various applications. Allow automatic drainage, allow 1/8 in. pitch per foot when installing sillcock. Maximum pressure 125 PSI CWP. Chrome plated brass. Cast iron handwheel. Nominal size: 1/2 in. Meets ASSE 1019, NSF 61-9 standards and IAPMO listed.

Technical Specs

  • Handle Type Handwheel
  • Includes Anti-Siphon
  • Body Material Chrome Plated Brass
  • Item Frost Proof Sillcock
  • Inlet Type Solder Cup or MNPT
  • Standards ASSE 1019, ANSI/NSF 61-9, ANSI B1.20.1, ANSI, B1.20.7, ANSI B16.18, CSA
  • Disc Type Rubber
  • Inlet Size 1/2"
  • Handle Material Cast Iron
  • Max. Pressure 125 PSI
  • Thru-Wall Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list