Skip Content
ANTI-SEIZE WHITE-KNIGHT 1/2LB BOTT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTI-SEIZE WHITE-KNIGHT 1/2LB BOTT

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL16402
  • Mfr. Model # 16402
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1595
  • Shipping Weight 8.0 lbs

Technical Specs

  • Standards MIL-PRF-907E, NSF Registered, FDA CFR21 Part 178.3570, CFIA Approved, Eco-Certified
  • Application For Use in Federally Inspected Meat and Poultry Plants or Any Application Where Incidental Contact with Food May Occur. Use on Conveyors, Kitchen Equipment, Etc.
  • Container Size 8 oz.
  • Max. Operating Temp. 1800 Degrees F
  • VOC Content 0%
  • Net Weight 4 oz.
  • Flash Point 400 Degrees F
  • Specific Gravity 1.17
  • Lubricant NSF Rating H1
  • Physical Form Paste
  • Min. Operating Temp. -65 Degrees F
  • Series White Knight
  • Lubricant Additives Aluminum

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list