Skip Content
ANTI-SEIZE NUCLEAR NONMETALLIC .5LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ANTI-SEIZE NUCLEAR NONMETALLIC .5LB

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL14902
  • Mfr. Model # 14902
  • UNSPSC # 73101503
  • CATALOGUE PAGE # 1586
  • Shipping Weight 9.0 lbs

Product Details

Nuclear non-metallic anti-seize thread lubricant contains chemically pure graphite and other solid boundary lubricants in a synthetic base grease. Conforms to MIL-PRF-907E. Formulated for use in Class 1, 2, and 3 non-wetted applications.

Technical Specs

  • Application Lubricates and Protects Bearing Surfaces, Bolts, Flange
  • Standards MIL-PRF-907E
  • Specific Gravity 1.13
  • Max. Operating Temp. 2400 Degrees F
  • Container Size 8 oz.
  • Flash Point Greater Than 500 Degrees F
  • VOC Content 0%
  • Net Weight 4 oz.
  • Min. Operating Temp. -65 Degrees F
  • Physical Form Paste
  • Lubricant Additives Graphite

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list