ANTI-SEIZE NIKAL 227ML B.T. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI-SEIZE NIKAL 227ML B.T.

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL13602
  • Mfr. Model # 13602
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1586
  • Shipping Weight 0.55 lbs

Product Details

Nikal high temperature anti-seize compound prevents seizure up to 1427 degrees C (2600 degrees F), protects against rust and corrosion, acid resistant, brushable to -18 degrees C (0 degrees F), contains no lead, copper or graphite, 227 mL brush top.

Technical Specs

  • Application Used Extensively in Refineries, Petrochemical Plants, Power Generation Facilities and Other Harsh Environments on Items Such as Reactor Bolts, Heat Exchangers, Manifolds, Furnace Hinges, Manway Studs, Etc.
  • Standards MIL-PRF-903E
  • Container Size 227 mL
  • Max. Operating Temp. 2,600 Degrees F
  • VOC Content 0%
  • Net Weight 4 oz.
  • Specific Gravity 1.12
  • Flash Point Greater Than 430 Degrees F
  • Min. Operating Temp. -65 Degrees F
  • Physical Form Paste
  • Lubricant Additives Nickel
  • Series Nikal
  • Lubricant NSF Rating Not Rated
  • Item Anti-Seize
  • Anti-Seize Type Anti-Seize Compound

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list