Skip Content
ANTI-SEIZE NIKAL 1-LITER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTI-SEIZE NIKAL 1-LITER

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL13604
  • Mfr. Model # 13604
  • UNSPSC # 73101503
  • CATALOGUE PAGE # 1586
  • Shipping Weight 13.33 lbs

Product Details

Nikal high temperature anti-seize compound prevents seizure up to 1427 degrees C (2600 degrees F), protects against rust and corrosion, acid resistant, brushable to -18 degrees C (0 degrees F), contains no lead, copper or graphite, 225 mL brush top.

Technical Specs

  • Item Anti-Seize
  • Application Used Extensively in Refineries, Petrochemical Plants, Power Generation Facilities and Other Harsh Environments on Items Such as Reactor Bolts, Heat Exchangers, Manifolds, Furnace Hinges, Manway Studs, Etc.
  • Container Size 16 oz.
  • Max. Operating Temp. 2600 Degrees F
  • Standards MIL-PRF-907E
  • Specific Gravity 1.12
  • Flash Point 430 Degrees F
  • VOC Content 0%
  • Net Weight 16 oz.
  • Physical Form Paste
  • Min. Operating Temp. -65 Degrees F
  • Lubricant Additives Nickel
  • Series Nikal
  • Lubricant NSF Rating Not Rated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list