!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTI-SEIZE KOPR-KOTE 1-LITER

ANTI-SEIZE KOPR-KOTE 1-LITER

JET-LUBE

ANTI-SEIZE KOPR-KOTE 1-LITER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SEIZE KOPR-KOTE 1-LITER

ANTI-SEIZE KOPR-KOTE 1-LITER

JET-LUBE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # JTL10204
  • Mfr. Model # 10204
  • UNSPSC # 73101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

Kopr-Kote anti-seize compound temperature services up to 815 degrees C (1500 degrees F). Fittings that are heated red hot, then allowed to cool can quickly be disassembled without seizure or distortion, 1 L.

Technical Specs

  • Anti-Seize Type General Purpose Anti-Seize

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list