ANTI-SEIZE COMPOUND - COPPER - 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANTI-SEIZE COMPOUND - COPPER - 8 OZ

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC72901
  • Mfr. Model # 72901
  • UNSPSC # 15121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Application Fittings, Bushings, Flanges, Headers, Nuts, Screws, Studs, Threaded Surfaces, Pipes, Plugs, and Manifolds to Prevent Seizing and Galling of Surfaces.
  • Standards CFIA Letter
  • Container Size 237 mL
  • VOC Content 0%
  • Specific Gravity 1.09
  • Flash Point 221 Degrees C
  • Physical Form Paste
  • Item Anti-Seize Lubricant
  • Anti-Seize Type Anti-Seize Compound

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list