Skip Content
ANTI LIGATURE TOILET PAPER HOLDER,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTI LIGATURE TOILET PAPER HOLDER,4

BESTCARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38C420
  • Mfr. Model # 38C420
  • UNSPSC # 47131710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Capacity 4" Roll
  • Colour Silver
  • Finish Stainless Steel
  • Item Anti Ligature Toilet Paper Holder
  • Material Stainless Steel
  • Depth (In.) 3-1/2
  • Height (In.) 7-3/4
  • Mounting Wall
  • Type Ligature Resistant
  • Width (In.) 11-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list