ANTI HOSE-WHIP SAFETY VALVE 1(F-F)N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI HOSE-WHIP SAFETY VALVE 1(F-F)N

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP58.972
  • Mfr. Model # 58.972
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 2814
  • Shipping Weight 0.7 lbs

Product Details

Under hose failure anti-hose whip safety valves shut off the air supply to reduce the safety hazard associated with hose whip. The inline emergency shut-off valve is activated by pressure drop against the valves spring and the valve close to shut off the air supply.

Technical Specs

  • Item Hosegaurd Anti-hose Whip Safety Valves
  • Max. Flow 161 SCFM
  • Application Compressed Air Hose
  • Temp. Range -20 Degrees C - 120 Degrees C
  • Standards OSHA 29CFR 1926.302 (Partial), ISO Standard 4414 (5.4.5.11.1)
  • Locking Type - Quick Connect Air Couplings Safety Vent
  • Product Grouping - Quick Connect Air Couplings Safety Vent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list